Zoro Homepage

1/4"-20 x 7/8 in Slotted Flat Machine Screw, Plain Brass, 50 PK

  • Mfr # U48170.025.0087

  • Zoro # G9093847


product price: $16.49
/pk 50, $0.33/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Material
Brass
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U48170.025.0087
Zoro #
G9093847
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
7/8 in
Head Dia.
0.442 to 0.477 in
Head Height
0.153 in
Screw Size
1/4 in
Maximum Head Width
31/64 in
Head Width
0.477 in
Maximum Head Height
5/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Brass
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Pack Size
Small
Thread Fit
2A
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 7/8 in, Head Width 0.477 in, Head Height 0.153 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 31/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.