Shop ZORO SELECT
See all product information
Create Account
1/4"-20 x Self-Drilling Screw, Zinc Plated Steel, 1-1/4 in L, 2000 PK
Mfr # 1420RSWS
Zoro # G4871384
product price:Â
$
568.99
/pk 2000, $0.28/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ASME B18.6.3, SAE J81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1420RSWS
- Zoro #
- G4871384
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3, SAE J81
Description
Screws, 1/4-20X1 1/4 SLOT HEXW S,PK2000, Package Quantity 2000