Zoro Homepage

1/4"-20 x Thread Cutting Screw, Black Phosphate Steel, 1 in L, 3000 PK

  • Mfr # 1416FTFB

  • Zoro # G8562716


product price: $344.99
/pk 3000, $0.11/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Screw Size
1/4"-20
Fastener Length
1 in
Material
Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1416FTFB
Zoro #
G8562716
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"-20
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Black Phosphate
Standards
SAE J933
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F

Description

Cutting Screws,1/4-20X1 SIX LOB,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products