Shop ZORO SELECT
See all product information
Create Account
1/4"-20 x Thread Cutting Screw, Zinc Plated Steel, 5/8 in L, 3000 PK
- Mfr # 1410RSW
- Zoro # G4874963
product price:Â
$
356.99
/pk of 3000, $0.12/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Slotted Drive
System of Measurement
Inch
Screw Size
1/4"-20
Fastener Length
5/8 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1410RSW
- Zoro #
- G4874963
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- 1/4"-20
- Fastener Length
- 5/8 in
Details
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME 18.6.3, SAE J81
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
Description
Screws, 1/4-20X5/8 SLOT HEX WASH,PK3000, Package Quantity 3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.