1/4-20in x 1-1/4in Flange Bolts, Black Oxide Steel, 1500 PK
- Mfr # 1420MWWB
- Zoro # G2434203
product price:Â
$
292.99
/pk of 1500, $0.20/ea
Free Shipping & Returns
Key Features
Flange Type
SERRT
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1420MWWB
- Zoro #
- G2434203
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Flange Type
- SERRT
- Material
- Steel
- Finish
- Black Oxide
- Item
- Flange Bolts
Dimensions
- Thread Size
- 1/4-20in x 1-1/4in
Description
Flange Bolts,1/4-20x1 1/4 SERRT,PK1500, Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.