Zoro Homepage

1/4-20in x 2-1/2in HEX FLANGE, Black Phosphate Steel, 500 PK

  • Mfr # 1440BF

  • Zoro # G9670843


product price: $203.99
/pk 500, $0.41/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Phosphate
Tensile Strength
150,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440BF
Zoro #
G9670843
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4-20in x 2-1/2in

Details

Material
Steel
Finish
Black Phosphate
Item
HEX FLANGE
Tensile Strength
150,000 psi

Description

Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.