
1/4-20in x 2in Flange Bolts, Black Oxide Steel, 1000 PK
Mfr # 1432MWWB
Zoro # G2434230
product price: $246.99
/pk 1000, $0.25/ea
Free Shipping & Returns
Key Features
Flange Type
SERRTED
Thread Size
1/4-20in x 2in
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1432MWWB
Zoro #
G2434230
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4-20in x 2in
Details
Flange Type
SERRTED
Material
Steel
Finish
Black Oxide
Item
Flange Bolts
Description
Flange Bolts,1/4-20x2 SERRTED H,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.