1/4-20in x 3/8in Flange Bolts, Steel Black Oxide, 3000 PK

  • Mfr # 1406MWWB

  • Zoro # G2434282


product price:  $377.99
/pk 3000, $0.13/ea
Free Shipping & Returns

Key Features

Flange Type
SERRTED
Material
Steel Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1406MWWB
Zoro #
G2434282
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4-20in x 3/8in

Details

Flange Type
SERRTED
Material
Steel Black Oxide
Item
Flange Bolts

Description

Flange Bolts,1/4-20x3/8 SERRTED,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.