
1/4-20in x 5/8in Flange Bolts, Black Oxide Steel, 2500 PK
Mfr # 1410MWWB
Zoro # G2434343
product price:Â $423.99
/pk 2500, $0.17/ea
Free Shipping & Returns
Key Features
Flange Type
SERRTED
Thread Size
1/4-20in x 5/8in
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1410MWWB
Zoro #
G2434343
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4-20in x 5/8in
Details
Flange Type
SERRTED
Material
Steel
Finish
Black Oxide
Item
Flange Bolts
Description
Flange Bolts,1/4-20x5/8 SERRTED,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.