
1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Black Steel, 2000 PK
Mfr # 1416MPPBZ
Zoro # G9728864
product price:Â $284.99
/pk 2000, $0.14/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Black
Standards
ASME B18.6.3, SAE J82
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1416MPPBZ
Zoro #
G9728864
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Black
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screws,1/4-20x1 PHIL PA,Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.