
1/4-20X1/4 COARSE SOCKET SET SCR CUP BLACK OX & OIL, PK5000
Mfr # 1404SSCI
Zoro # G4841810
product price: $155.99
/pk 5000, $0.03/ea
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
Alloy Steel
Finish
Black Oxide and Oil
Fastener Industry Standards
ASME B18.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1404SSCI
Zoro #
G4841810
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Overall Length
1/4 in
Details
System of Measurement
Inch
Drive Type
Torx
Material
Alloy Steel
Finish
Black Oxide and Oil
Item
Set Screw
Fastener Industry Standards
ASME B18.3
Fastener Thread Type
UNC Coarse
Rockwell Hardness
C45 to 53
Point Type
Cup
Description
Socket Set Screws, 1/4-20X1/4 CO,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.