Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4-20X8 BLT HEX MACH. HOT DIP GALVANIZED, PK275

  • Mfr # 14128BMG

  • Zoro # G9680223


product price: $157.99
/pk 275, $0.57/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Screw Size
1/4"
Finish
Hot Dipped Galvanized
Thread Size
1/4"-20
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14128BMG
Zoro #
G9680223
UPC #
-
Country of Origin
Canada

Dimensions

Screw Size
1/4"
Thread Size
1/4"-20

Details

Item
Machine Screw Assortment
System of Measurement
Inch
Finish
Hot Dipped Galvanized
Head Type
Hex
Drive
Hex

Description

1/4-20X8 Hex Machine Bolt Galvanized Hot Dip Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.