Shop ZORO SELECT

1/4"-28 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 1 in Length, 100 PK

  • Mfr # U07230.025.0100
  • Zoro # G3146446

product price: 
$
16.25
/pk of 100, $0.16/ea

Key Features

Button Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/32 in
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07230.025.0100
Zoro #
G3146446
UPC #
082893290782
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
System of Measurement
Inch
Class
3A
Temp. Range
-65 Degrees to 300 Degrees F
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C39 to C44
Fastener Thread Type
UNF (Fine)
Thread Type
Fine
Maximum Temperature
300 Degrees F
Thread Fit
3A
Material Quality Standards
ASTM F835
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Minimum Temperature
-65 Degrees F
Material Grade
Alloy Steel
Min. Tensile Strength
145,000 psi
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Screw Head Type
Button
Basic Material
Steel
Fastener Industry Standards
ASME B18.3, ASTM F835
Temperature - Minimum
-65 Degrees F
Type
Socket Head Cap Screw
Sealing Gasket
No
Temperature - Maximum
300 Degrees F
Non-Marring Tip
No
Head Texture
Smooth
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-28, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.132 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products