Shop ZORO SELECT

1/4"-28 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 5/8 in Length, 100 PK

  • Mfr # U07230.025.0062
  • Zoro # G2986566

product price: 
$
9.25
/pk of 100, $0.09/ea

Key Features

Button Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/32 in
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07230.025.0062
Zoro #
G2986566
UPC #
082893290768
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Temp. Range
-65 Degrees to 300 Degrees F
Rockwell Hardness
C37 to C44
Fastener Thread Type
UNF (Fine)
Class
3A
Thread Type
Fine
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Thread Fit
3A
Maximum Temperature
300 Degrees F
Minimum Temperature
-65 Degrees F
Material Quality Standards
ASTM F835
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3, ASTM F835
Min. Tensile Strength
145,000 psi
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Screw Head Type
Button
Temperature - Maximum
300 Degrees F
Sealing Gasket
No
Temperature - Minimum
-65 Degrees F
Type
Socket Head Cap Screw
Head Texture
Smooth
Non-Marring Tip
No
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
1/4"-28
Screw Length
5/8 in
Drive Size
5/32 in
Vented Hole Size
Not Vented
Head Height
0.132 in
Thread Length
5/8 in
Min. Thread Length
5/8 in
Head Diameter
0.437 in
Minimum Thread Length
5/8 in
Length
5/8 in
Head Dia.
0.437 in
Dia./Thread Size
1/4"-28
Fastener Length
5/8 in

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-28, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.132 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.