This item is Discontinued.

Zoro Select Hex Nut, 1/4"-28, Steel, Grade 2, Black Oxide, 7/32 in Ht, 3000 PK B08160.025.0002

Hex Nut, 1/4"-28, Steel, Grade 2, Black Oxide, 7/32 in Ht, 3000 PK (Discontinued)

  • Mfr # B08160.025.0002
  • Zoro # G5611335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08160.025.0002
Zoro #
G5611335
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28
Hex Height
7/32 in
Hex Width
7/16 in
Width Across Flats
7/16 in
Dia./Thread Size
1/4"-28
Nut Height
7/32 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Finish Type
Black Oxide
Dimensional Standards
ASME B18.2.2
RoHS Compliant
Yes
Bolt Compatibility
Grade 2
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J995
Pack Size
Bulk Pack
Thread Fit
2B
Made in North America
No
Minimum Yield Strength
90,000 psia
REACH Compliant
Yes
Hex Type
Standard Hex
Tensile Strength
90,000 psia
Resistance Properties
None
Rockwell Hardness
HRC 32
Removable
Yes
Material Type
Steel
Fastener Thread Direction
Right Hand
Material Grade
Grade 2
Basic Material
Steel
Nut Standards
ASME B18.2.2
Nut Style
Hex Nut
Color
Silver
Fastener Finish
Plain

Description

Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 2, Material Steel, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 7/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Minimum Yield Strength 90,000 psia, Pack Size Bulk Pack, REACH Compliant Yes, Removable Yes, Resistance Properties None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.