Zoro Homepage
This item is Discontinued.
Zoro Select Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 1400 PK B04160.025.0075

Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 1400 PK (Discontinued)

  • Mfr # B04160.025.0075
  • Zoro # G5630366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B04160.025.0075
Zoro #
G5630366
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28
Fastener Length
3/4 in
Head Width
0.4375 in
Head Height
5/32 in
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Dia./Thread Size
1/4"-28

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Screw Industry Standards
ASME B18.2.1
Tensile Strength
150,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Basic Material
Steel
Head Type
Hex
Proof Load
120,000 psi
Thread Type
UNF (Fine)
Fastener Industry Standards
ASME B18.2.1
Rockwell Hardness
HRC33
Type
Hex Head Cap Screw
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
1/4"-28
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Hex Head Cap Screw Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Minimum Temperature
-58 Degrees F
Thread Pitch
Fully Threaded
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Bolt Material
Steel
Material Type
Steel
Fastener Thread Type
UNF (Fine)
Drive Type
External Hex
Fastener Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-28, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.