Zoro Homepage

1/4"-28 Socket Head Cap Screw, 500 PK

  • Mfr # MS35308-303

  • Zoro # G2499513


product price: $372.99
/pk 500, $0.75/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-28
Drive
External Hex
System of Measurement
Inch
Screw Style
Socket Head Cap Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS35308-303
Zoro #
G2499513
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28

Details

Item
Socket Head Cap Screw
Drive
External Hex
System of Measurement
Inch
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screws,1/4-28X1/,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.