
1/4"-28 Socket Head Cap Screw, 7/8 in Length, 250 PK
Mfr # MS35308-307
Zoro # G2499565
product price: $256.99
/pk 250, $1.03/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-28
Fastener Length
7/8 in
Screw Length
7/8 in
Drive
External Hex
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS35308-307
Zoro #
G2499565
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-28
Fastener Length
7/8 in
Screw Length
7/8 in
Details
Item
Socket Head Cap Screw
Drive
External Hex
System of Measurement
Inch
Screw Style
Socket Head Cap Screw
Description
Socket Head Cap Screws,1/4-28X7/,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.