Shop ZORO SELECT

1/4"-28 Socket Head Cap Screw, Flat, Zinc Plated Steel, 1 in Length, 100 PK

  • Mfr # U07567.025.0100
  • Zoro # G3391145

product price: 
$
16.15
/pk of 100, $0.16/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Zinc Plated
Drive Size
5/32 in
Tensile Strength
144,000 psi
Standards
ASME B18.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07567.025.0100
Zoro #
G3391145
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
144,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Head Angle (Deg.)
82 Degrees
Fastener Thread Type
UNF (Fine)
Thread Direction
Right Hand
Thread Type
Fine
Thread Style
Partially Threaded
Rockwell Hardness
C39 to C44
Dimensional Standards
ASME B18.3
Material Type
Steel
Pack Size
Small Pack
Finish Type
Zinc Plated
Countersink Angle
82 Degrees
Screw Head Type
Flat
Basic Material
Steel
Fastener Industry Standards
ASME B18.3
Material Grade
Alloy Steel
Min. Tensile Strength
144 ksi
Screw Style
Socket Head Cap Screw
Fastener Finish
Zinc Plated
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
1/4"-28
Screw Length
1 in
Drive Size
5/32 in
Thread Length
1 in
Min. Thread Length
1 in
Minimum Thread Length
1 in
Dia./Thread Size
1/4"-28
Length
1 in
Fastener Length
1 in
Head Height
0.25 in
Head Diameter
0.375 in

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Zinc-Plated, Thread Size 1/4 In.-28, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.