Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-28 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 1-1/8 in Length, 100 PK

  • Mfr # U51041.025.0112

  • Zoro # G5580784


product price: $33.89
/pk 100, $0.34/ea

Key Features

Socket Head
Hex Drive
Screw Length
1-1/8 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3/16 in
Tensile Strength
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51041.025.0112
Zoro #
G5580784
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28
Screw Length
1-1/8 in
Drive Size
3/16 in
Vented Hole Size
Not Vented
Thread Length
1 in
Head Height
0.25 in
Min. Thread Length
1 in
Minimum Thread Length
1 in
Head Diameter
0.375 in
Length
1 1/8 in
Head Dia.
0.375 in
Dia./Thread Size
1/4"-28

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Partially Threaded
Temp. Range
- 58 Degrees F to 302 Degrees F
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Rockwell Hardness
B80 to C32
Thread Type
Fine
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Material Type
Stainless Steel
Material Grade/Class
18-8
Finish Type
Plain
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3
Min. Tensile Strength
85,000 psi
Material Grade
18-8
Screw Head Type
Cylindrical
Fastener Finish
Plain

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-28, Minimum Thread Length 1 in, Fastener Length 1 1/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products