Zoro Homepage

1/4"-28 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 1 in Length, 100 PK

  • Mfr # U55041.025.0100

  • Zoro # G5796856


product price: $334.99
/pk 100, $3.35/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
1/4"-28
Screw Length
1 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55041.025.0100
Zoro #
G5796856
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28
Screw Length
1 in
Drive Size
3/16 in
Thread Length
1 in
Vented Hole Size
Not Vented
Head Height
0.25 in
Min. Thread Length
1 in
Head Diameter
0.375 in
Minimum Thread Length
1 in
Length
1 in
Dia./Thread Size
1/4"-28
Head Dia.
0.375 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F837
System of Measurement
Inch
Temp. Range
- 50 Degrees F to 550 Degrees F
Fastener Thread Type
UNF (Fine)
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
B80 to C32
Thread Type
Fine
Color
Silver
Includes Washer
No
Non-Marring Tip
No
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM F837
Maximum Temperature
550 Degrees F
Pack Size
Small Pack
Sealing Gasket
No
Manufacturer Location
Globally Sourced
Minimum Temperature
-50 Degrees F
Head Texture
Smooth
Seal Material
None
Material Grade/Class
316
Screw Style
Socket Head Cap Screw
Material Grade
316
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3, ASTM F837
Min. Tensile Strength
85,000 psi
Fastener Finish
Plain
Basic Material
Stainless Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 1/4 In.-28, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products