Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-28 Socket Head Cap Screw, Socket, Plain Nylon, 3/8 in Length, 20 PK

  • Mfr # 3425280037

  • Zoro # G2891183


product price: $4.99
/pk 20, $0.25/ea

Key Features

Socket Head
Hex Drive
Material
Nylon
Finish
Plain
Drive Size
3/16 in
Standards
ASME B18.3
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3425280037
Zoro #
G2891183
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Screw Length
3/8 in
Drive Size
3/16 in
Vented Hole Size
Not Vented
Head Height
0.247 in
Thread Length
3/4 in
Min. Thread Length
3/8 in
Minimum Thread Length
3/8 in
Minimum Head Height
0.244 in
Head Diameter
0.375 in
Maximum Head Height
0.25 in
Dia./Thread Size
1/4"-28
Head Dia.
0.375 in
Length
3/8 in

Details

Item
Socket Head Cap Screw
Material
Nylon
Finish
Plain
Head Type
Socket
Drive Type
Hex
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Fully Threaded
Temp. Range
- 40 Degrees F to 185 Degrees F
Fastener Thread Type
UNF (Fine)
Thread Direction
Right Hand
Thread Type
Fine
Pack Size
Small Pack
Material Grade/Class
Not Graded
Dimensional Standards
ASME B18.3
Resistance Properties
Chemical Resistant, Corrosion Resistant
Maximum Temperature
185 Degrees F
Minimum Temperature
-40 Degrees F
Screw Style
Socket Head Cap Screw
Basic Material
Nylon
Fastener Finish
Plain
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3
Material Grade
Not Graded

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Nylon, Material Grade/Class Not Graded, Finish Plain, Thread Size 1/4 In.-28, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.247 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.