Shop All Square Nuts
Zoro Select
1/4-28 SQUARE MS NUT ZINC
Mfr # 15NQ
Zoro # G2448081
product price: $214.99
/pk 3000, $0.07/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4"-28
- Nut Style Machine Screw Square Nut
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15NQ
- Zoro # G2448081
- Country of Origin Taiwan, Province of China
- Category Square Nuts
Dimensions
Dia./Thread Size | 1/4"-28 |
Details
System of Measurement | Inch |
Nut Style | Machine Screw Square Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Fastener Thread Type | Coarse and Fine |
Nut Standards | ASME B18.2.2 |
Item | Hex Nuts,1/4-28 SQUARE MS NUT Z,PK3000 |
Description
1/4-28 Square Machine Screw Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0310 In (16775)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 100 PK (M55930.100.0001)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09848)
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. (U39797.112.0500)
- ZORO SELECT 7/8"-9 Low Carbon Steel Plain Finish Square Nut - Regular, 5 pk. (U11120.087.0001)
- ZORO SELECT 1"-8 Stainless Steel Plain Finish Square Nut - Regular (U51096.100.0001)
- ZORO SELECT 1/4"-20 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.025.0001)
- ZORO SELECT 1-1/4"-7 Carbon Steel Plain Finish Square Nut - Heavy (U11122.125.0001)
- ZORO SELECT 1 1/2-6 SQUARE NUT REGULAR ZINC (150NQR)
- ZORO SELECT #10-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (NUT90110F)
- Zoro Select Square Nuts