Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK
Mfr # 09848
Zoro # G202512483
original price:
$23.55
10% off
new price: $21.19
/pk 100, $0.21/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Drive Size 5/16 in
- Material Stainless Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 09848
- Zoro # G202512483
- UPC # 738287098488
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Diameter 2 | 3/8" |
Details
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK (MPB3391S)
- AMPG Barrel Nut, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, Steel Zinc Plated (Z4524)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 7/16"-20 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel (74071)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 5 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0500)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09849)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09847)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53823)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09133)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 2000 PK (08006)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 15 PK (36064)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.016.0050)
- Midwest Fastener Self-Drilling Screws