1/4"-28 x 1 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-PFM-25F-150
Zoro # G516463099
product price:Â $5.29
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.58
Key Features
Flat Head
Phillips Drive
Fastener Length
1 1/2 in
Thread Type
Fine
Material Grade/Class
18-8
Maximum Head Width
31/64 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-PFM-25F-150
Zoro #
G516463099
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1 1/2 in
Maximum Head Width
31/64 in
Overall Length
1 1/2 in
Maximum Head Height
5/32 in
Screw Size
1/4 in-28
Drive Size
#3
Thread Size
1/4"-28
Details
Thread Type
Fine
Head Type
Flat
Material Grade/Class
18-8
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Item
Machine Screw
Material
Stainless Steel
Type
Machine Screw
Finish
Passivated
Thread Style
Fully Threaded
Drive
Phillips
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1 1/2 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.