1/4"-28 x 1 1/2 in Phillips Flat Machine Screw, Stainless Steel, 5 PK
Mfr # ms51960-88d
Zoro # G916465358
product price: $11.19
/pk 5, $2.24/eaKey Features
Phillips Drive
Flat Head
Material
Stainless Steel
Overall Length
1 1/2 in
Type
Machine Screw
Material Grade/Class
18-8
Screw Size
1/4 in-28
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51960-88d
Zoro #
G916465358
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
1 1/2 in
Overall Length
1 1/2 in
Screw Size
1/4 in-28
Thread Size
1/4"-28
Details
Material
Stainless Steel
Drive
Phillips
Head Type
Flat
Type
Machine Screw
Material Grade/Class
18-8
Item
Machine Screw
System of Measurement
Inch
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.