1/4"-28 x 1 1/2 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 10 PK

  • Mfr # ms24693c-302d

  • Zoro # G516465369


product price:  $8.79
/pk 10, $0.88/ea
Sold in multiples of 2 for $17.58

Key Features

Phillips Drive
Flat Head
Material Grade/Class
18-8
System of Measurement
Inch
Screw Size
1/4 in-28
Thread Size
1/4"-28
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ms24693c-302d
Zoro #
G516465369
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1 1/2 in
Screw Size
1/4 in-28
Thread Size
1/4"-28
Overall Length
1 1/2 in

Details

Material Grade/Class
18-8
Drive
Phillips
System of Measurement
Inch
Item
Military Standard Phil Flat 100 Degree
Material
Stainless Steel
Head Type
Flat
Type
Machine Screw

Description

Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products