1/4"-28 x 1 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ppm-25f-150
Zoro # G016465678
product price: $20.79
/pk 50, $0.42/eaKey Features
Pan Head
Phillips Drive
Type
Machine Screw
Material Grade/Class
316
Material
Stainless Steel
Screw Size
1/4 in-28
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-25f-150
Zoro #
G016465678
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
1/4 in-28
Maximum Head Height
11/64 in
Drive Size
#3
Maximum Head Width
31/64 in
Fastener Length
1 1/2 in
Thread Size
1/4"-28
Overall Length
1 1/2 in
Details
Type
Machine Screw
Material Grade/Class
316
Head Type
Pan
Material
Stainless Steel
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Type
Fine
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Item
Machine Screw
Tensile Strength
80,000 psi
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1 1/2 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.