Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-28 x 1 1/4 in Phillips Flat Machine Screw, Stainless Steel, 5 PK

  • Mfr # ms51960-87d

  • Zoro # G816465427


product price: $9.89
/pk 5, $1.98/ea

Key Features

Flat Head
Phillips Drive
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Screw Size
1/4 in-28
Overall Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51960-87d
Zoro #
G816465427
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Screw Size
1/4 in-28
Overall Length
1 1/4 in
Fastener Length
1 1/4 in

Details

Material
Stainless Steel
Head Type
Flat
Drive
Phillips
Material Grade/Class
18-8
System of Measurement
Inch
Item
Machine Screw
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1 1/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products