1/4"-28 x 1 1/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-PFM-25F-112

  • Zoro # G216463269


product price:  $4.89
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.78

Key Features

Phillips Drive
Flat Head
Thread Size
1/4"-28
Thread Type
Fine
System of Measurement
Inch
Material
Stainless Steel
Overall Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PFM-25F-112
Zoro #
G216463269
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28
Overall Length
1 1/8 in
Drive Size
#3
Fastener Length
1 1/8 in
Screw Size
1/4 in-28
Maximum Head Height
5/32 in
Maximum Head Width
31/64 in

Details

Item
Machine Screw
Thread Type
Fine
System of Measurement
Inch
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Head Type
Flat
Type
Machine Screw
Finish
Passivated
Material Grade/Class
18-8

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1 1/8 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products