1/4"-28 x 1 3/4 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 5 PK

  • Mfr # ms24693c-304

  • Zoro # G716465350


product price:  $6.19
/pk 5, $1.24/ea
Sold in multiples of 2 for $12.38

Key Features

Flat Head
Phillips Drive
Overall Length
1 3/4 in
Thread Size
1/4"-28
System of Measurement
Inch
Type
Machine Screw
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ms24693c-304
Zoro #
G716465350
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Thread Size
1/4"-28
Fastener Length
1 3/4 in
Screw Size
1/4 in-28

Details

System of Measurement
Inch
Item
Military Standard Phil Flat 100 Degree
Type
Machine Screw
Material
Stainless Steel
Head Type
Flat
Material Grade/Class
18-8
Drive
Phillips

Description

Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1 3/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.