1/4"-28 x 1 7/8 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel

  • Mfr # ms24693c-305d

  • Zoro # G016465340


product price: $1.19
/ea
Sold in multiples of 9 for $10.71

Key Features

Flat Head
Phillips Drive
Material Grade/Class
18-8
Screw Size
1/4 in-28
Type
Machine Screw
Overall Length
1 7/8 in
Thread Size
1/4"-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ms24693c-305d
Zoro #
G016465340
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4 in-28
Fastener Length
1 7/8 in
Overall Length
1 7/8 in
Thread Size
1/4"-28

Details

Head Type
Flat
Drive
Phillips
Material Grade/Class
18-8
Item
Military Standard Phil Flat 100 Degree
Type
Machine Screw
Material
Stainless Steel
System of Measurement
Inch

Description

Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1 7/8 in, Type Machine Screw, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products