1/4"-28 x 1 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-PFM-25F-100

  • Zoro # G216463207


product price: $3.39
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.17

Key Features

Flat Head
Phillips Drive
Thread Type
Fine
Fastener Length
1 in
Material
Stainless Steel
Maximum Head Width
31/64 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PFM-25F-100
Zoro #
G216463207
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 in
Maximum Head Width
31/64 in
Overall Length
1 in
Thread Size
1/4"-28
Screw Size
1/4 in-28
Maximum Head Height
5/32 in
Drive Size
#3

Details

Thread Type
Fine
Material
Stainless Steel
Head Type
Flat
Drive
Phillips
Material Grade/Class
18-8
Type
Machine Screw
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Style
Fully Threaded
Finish
Passivated
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.