1/4"-28 x 1 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-pfm-25f-100

  • Zoro # G216465607


product price: $9.89
/pk 50, $0.20/ea

Key Features

Flat Head
Phillips Drive
Thread Type
Fine
Thread Style
Fully Threaded
Drive Size
#3
Fastener Length
1 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-25f-100
Zoro #
G216465607
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Fastener Length
1 in
Thread Size
1/4"-28
Screw Size
1/4 in-28
Maximum Head Height
5/32 in
Overall Length
1 in
Maximum Head Width
1/2 in

Details

Thread Type
Fine
Thread Style
Fully Threaded
System of Measurement
Inch
Item
Machine Screw
Head Type
Flat
Drive
Phillips
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Tensile Strength
70,000 psi
Type
Machine Screw
Material Grade/Class
316

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/2 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.