Zoro Homepage

1/4"-28 x 1 in Phillips Flat Machine Screw, Stainless Steel, 5 PK

  • Mfr # ms51960-86d

  • Zoro # G516465468


product price: $9.19
/pk 5, $1.84/ea

Key Features

Flat Head
Phillips Drive
Material Grade/Class
18-8
Screw Size
1/4 in-28
System of Measurement
Inch
Material
Stainless Steel
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51960-86d
Zoro #
G516465468
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4 in-28
Fastener Length
1 in
Overall Length
1 in
Thread Size
1/4"-28

Details

Material Grade/Class
18-8
System of Measurement
Inch
Item
Machine Screw
Head Type
Flat
Material
Stainless Steel
Type
Machine Screw
Drive
Phillips

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1 in, Type Machine Screw, System of Measurement Inch, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products