1/4"-28 x 1 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 25 PK
Mfr # 31-pbm-25f-100
Zoro # G316465811
product price:Â $6.19
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.38
Key Features
Pan Head
Phillips Drive
Tensile Strength
70,000 psi
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Maximum Head Width
31/64 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-pbm-25f-100
Zoro #
G316465811
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
31/64 in
Drive Size
#3
Fastener Length
1 in
Screw Size
1/4 in-28
Overall Length
1 in
Thread Size
1/4"-28
Maximum Head Height
11/64 in
Details
Tensile Strength
70,000 psi
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Material Grade/Class
18-8
Finish
Black Oxide
Head Type
Pan
Material
Stainless Steel
Item
Machine Screw
Thread Style
Fully Threaded
Drive
Phillips
System of Measurement
Inch
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.