1/4"-28 x 1 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-ppm-25f-100
Zoro # G716466111
product price: $4.49
/pk 25, $0.18/eaSold in multiples of 3 for $13.47
Key Features
Phillips Drive
Pan Head
Material
Stainless Steel
Screw Size
1/4 in-28
Maximum Head Width
31/64 in
Thread Size
1/4"-28
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-25f-100
Zoro #
G716466111
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
1/4 in-28
Maximum Head Width
31/64 in
Thread Size
1/4"-28
Drive Size
#3
Fastener Length
1 in
Maximum Head Height
11/64 in
Overall Length
1 in
Details
Material
Stainless Steel
Type
Machine Screw
Drive
Phillips
Head Type
Pan
Finish
Passivated
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Type
Fine
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.