1/4"-28 x 1 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ppm-25f-100
Zoro # G916465723
product price: $13.69
/pk 50, $0.27/eaKey Features
Phillips Drive
Pan Head
Tensile Strength
80,000 psi
Maximum Head Width
31/64 in
Dimensional Standards
ASME B18.6.3
Drive Size
#3
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-25f-100
Zoro #
G916465723
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
31/64 in
Drive Size
#3
Maximum Head Height
11/64 in
Screw Size
1/4 in-28
Overall Length
1 in
Fastener Length
1 in
Thread Size
1/4"-28
Details
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Finish
Passivated
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
316
Thread Type
Fine
Item
Machine Screw
Thread Style
Fully Threaded
Head Type
Pan
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.