
1/4"-28 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 500 PK
Mfr # MS51958-83
Zoro # G2504291
product price: $324.99
/pk 500, $0.65/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS51958-83
Zoro #
G2504291
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-28
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Item
Machine Screw
Description
Machine Screws,1/4-28 X 1 MIL- P,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.