Shop ZORO SELECT
See all product information
1/4"-28 x 1 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-ptm-25f-100
Zoro # G016465821
product price:Â $17.69
/pk 50, $0.35/eaKey Features
Truss Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-28
Fastener Length
1 in
Drive Size
#3
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1-ptm-25f-100
Zoro #
G016465821
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-28
Fastener Length
1 in
Drive Size
#3
Screw Size
1/4 in-28
Maximum Head Height
5/32 in
Overall Length
1 in
Maximum Head Width
37/64 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Item
Machine Screw
Thread Type
Fine
Material Grade/Class
18-8
Type
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.