1/4"-28 x 1 in Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-sfm-25f-100

  • Zoro # G116464496


product price: $5.19
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.38

Key Features

Slotted Drive
Flat Head
Screw Size
1/4 in-28
Overall Length
1 in
Material Grade/Class
18-8
Material
Stainless Steel
Thread Size
1/4"-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-sfm-25f-100
Zoro #
G116464496
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4 in-28
Overall Length
1 in
Thread Size
1/4"-28
Maximum Head Width
31/64 in
Maximum Head Height
5/32 in
Fastener Length
1 in

Details

Material Grade/Class
18-8
Material
Stainless Steel
Drive
Slotted
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Type
Machine Screw
Finish
Passivated
Head Type
Flat
System of Measurement
Inch
Tensile Strength
80,000 psi
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-28, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products