1/4"-28 x 1 in Slotted Round Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-srm-25c-100
Zoro # G216465294
product price:Â $4.29
/pk 25, $0.17/ea
Sold in multiples of 3 for $12.87
Key Features
Slotted Drive
Round Head
Type
Machine Screw
Material Grade/Class
18-8
Maximum Head Width
15/32 in
Finish
Passivated
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-srm-25c-100
Zoro #
G216465294
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
15/32 in
Screw Size
1/4 in-28
Fastener Length
1 in
Thread Size
1/4"-28
Maximum Head Height
11/64 in
Overall Length
1 in
Details
Type
Machine Screw
Material Grade/Class
18-8
Finish
Passivated
Material
Stainless Steel
Thread Style
Fully Threaded
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Drive
Slotted
Head Type
Round
Tensile Strength
100,000 psi
Thread Type
Coarse
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-28, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/32 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.