1/4"-28 x 1 in Slotted Truss Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-stm-25f-100
Zoro # G716464865
product price:Â $6.29
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.58
Key Features
Slotted Drive
Truss Head
Overall Length
1 in
Finish
Passivated
Material
Stainless Steel
Thread Type
Coarse
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-stm-25f-100
Zoro #
G716464865
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 in
Thread Size
1/4"-28
Screw Size
1/4 in-28
Maximum Head Height
5/32 in
Maximum Head Width
37/64 in
Fastener Length
1 in
Details
Finish
Passivated
Material
Stainless Steel
Thread Type
Coarse
Drive
Slotted
Head Type
Truss
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Tensile Strength
100,000 psi
Type
Machine Screw
Item
Machine Screw
Material Grade/Class
18-8
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-28, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.