1/4"-28 x 1 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 10 PK
Mfr # 31-BP6-25F-100
Zoro # G616462091
product price:Â $2.99
/pk 10, $0.30/ea
Sold in multiples of 4 for $11.96
Key Features
Button Head
Torx Drive
Material
Stainless Steel
Overall Length
1 in
Material Grade/Class
18-8
Thread Style
Fully Threaded
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-BP6-25F-100
Zoro #
G616462091
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 in
Thread Size
1/4"-28
Drive Size
T27
Maximum Head Height
1/8 in
Fastener Length
1 in
Maximum Head Width
7/16 in
Details
Material
Stainless Steel
Head Type
Button
Material Grade/Class
18-8
Thread Style
Fully Threaded
Thread Type
Fine
Dimensional Standards
ASME B18.3
Tensile Strength
70,000 psi
Type
Machine Screw
Drive
Torx
Finish
Passivated
System of Measurement
Inch
Item
Tamper Resistant Screw
Resistance Properties
Tamper-Resistant
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 1/4 In.-28, Fastener Length 1 in, Drive Size T27, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 7/16 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.