1/4"-28 x 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-pfm-25f-50
Zoro # G816465588
product price: $6.39
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.78
Key Features
Flat Head
Phillips Drive
Overall Length
1/2 in
Material Grade/Class
316
Screw Size
1/4 in-28
Thread Size
1/4"-28
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-pfm-25f-50
Zoro #
G816465588
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Screw Size
1/4 in-28
Thread Size
1/4"-28
Maximum Head Width
1/2 in
Drive Size
#3
Fastener Length
1/2 in
Maximum Head Height
5/32 in
Details
Head Type
Flat
Material Grade/Class
316
Material
Stainless Steel
Item
Machine Screw
System of Measurement
Inch
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Tensile Strength
70,000 psi
Thread Type
Fine
Drive
Phillips
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/2 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.