Zoro Homepage

1/4"-28 x 1/2 in Phillips Flat Machine Screw, Stainless Steel, 10 PK

  • Mfr # ms51960-82d

  • Zoro # G916465426


product price: $10.89
/pk 10, $1.09/ea

Key Features

Flat Head
Phillips Drive
Material Grade/Class
18-8
Overall Length
1/2 in
Screw Size
1/4 in-28
Material
Stainless Steel
Type
Machine Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51960-82d
Zoro #
G916465426
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Fastener Length
1/2 in
Overall Length
1/2 in
Screw Size
1/4 in-28

Details

Material Grade/Class
18-8
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Item
Machine Screw
Type
Machine Screw
System of Measurement
Inch

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.