1/4"-28 x 1/2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-ptm-25f-50
Zoro # G616465801
product price:Â $12.29
/pk 50, $0.25/eaKey Features
Phillips Drive
Truss Head
Screw Size
1/4 in-28
Thread Type
Fine
Fastener Length
1/2 in
Material Grade/Class
18-8
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-ptm-25f-50
Zoro #
G616465801
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
1/4 in-28
Fastener Length
1/2 in
Maximum Head Height
5/32 in
Drive Size
#3
Thread Size
1/4"-28
Overall Length
1/2 in
Maximum Head Width
37/64 in
Details
Drive
Phillips
Thread Type
Fine
Head Type
Truss
Material Grade/Class
18-8
Type
Machine Screw
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Material
Stainless Steel
System of Measurement
Inch
Finish
Passivated
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.