1/4"-28 x 1/2 in Slotted Round Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-srm-25f-50

  • Zoro # G816465304


product price:  $7.15
/pk 50, $0.14/ea
Sold in multiples of 2 for $14.30

Key Features

Round Head
Slotted Drive
Maximum Head Height
11/64 in
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
Fine
Screw Size
1/4 in-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-srm-25f-50
Zoro #
G816465304
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
11/64 in
Screw Size
1/4 in-28
Fastener Length
1/2 in
Overall Length
1/2 in
Maximum Head Width
15/32 in
Thread Size
1/4"-28

Details

Head Type
Round
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
Fine
Finish
Passivated
Thread Style
Fully Threaded
Item
Machine Screw
Tensile Strength
100,000 psi
Material
Stainless Steel
Type
Machine Screw
Drive
Slotted
Material Grade/Class
18-8

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-28, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/32 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.