1/4"-28 x 2 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-ppm-25f-250

  • Zoro # G816466141


product price: $9.39
/pk 25, $0.38/ea

Key Features

Phillips Drive
Pan Head
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Maximum Head Height
11/64 in
Drive Size
#3
Screw Size
1/4 in-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-ppm-25f-250
Zoro #
G816466141
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
2 1/2 in
Maximum Head Height
11/64 in
Drive Size
#3
Screw Size
1/4 in-28
Minimum Thread Length
1 1/2 in
Thread Size
1/4"-28
Overall Length
2 1/2 in
Maximum Head Width
31/64 in

Details

Material Grade/Class
18-8
Tensile Strength
70,000 psi
Drive
Phillips
Head Type
Pan
Item
Machine Screw
Thread Style
Partially Threaded
System of Measurement
Inch
Finish
Passivated
Material
Stainless Steel
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Type
Fine

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 2 1/2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products