Zoro Homepage

1/4"-28 x 2 in Phillips Flat Machine Screw, Stainless Steel

  • Mfr # ms51960-90d

  • Zoro # G216465409


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Flat Head
Phillips Drive
Overall Length
2 in
System of Measurement
Inch
Material
Stainless Steel
Type
Machine Screw
Screw Size
1/4 in-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51960-90d
Zoro #
G216465409
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Thread Size
1/4"-28
Fastener Length
2 in
Screw Size
1/4 in-28

Details

Head Type
Flat
System of Measurement
Inch
Material
Stainless Steel
Type
Machine Screw
Item
Machine Screw
Drive
Phillips
Material Grade/Class
18-8

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 2 in, Type Machine Screw, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.